Welcome to Würth Czech Republic For trade customers only
Adjusting ring and threaded pin DIN 705, shape A and DIN 553 set screw, A1 stainless steel
Adjusting ring and threaded pin DIN 705, shape A and DIN 553 set screw, A1 stainless steel - 1
Adjusting ring and threaded pin DIN 705, shape A and DIN 553 set screw, A1 stainless steel - 2
Adjusting ring and threaded pin DIN 705, shape A and DIN 553 set screw, A1 stainless steel - 3

For detailed information, other images and documents, please select individual articles from the following table.

Adjusting ring and threaded pin DIN 705, shape A and DIN 553 set screw, A1 stainless steel

See product details

Available in 11 versions
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
Notice

Up to d1 = 70 mm with one set screw, over d1 = 70 mm with two set screws