Welcome to Würth Czech Republic For trade customers only
Countersunk tapping screw shape C with H recessed head DIN 7982, A2 stainless steel, with tip
Countersunk tapping screw shape C with H recessed head DIN 7982, A2 stainless steel, with tip - 1
Countersunk tapping screw shape C with H recessed head DIN 7982, A2 stainless steel, with tip - 2
Countersunk tapping screw shape C with H recessed head DIN 7982, A2 stainless steel, with tip - 3

For detailed information, other images and documents, please select individual articles from the following table.

Countersunk tapping screw shape C with H recessed head DIN 7982, A2 stainless steel, with tip

See product details

Available in 86 versions
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
  • Tapping screws belong to the thread-moulding screw family. When screwed into a pre-prepared core hole, these screws shape their own counter-thread.

  • Guideline values for selecting the correct core hole diameter are contained in DIN 7975.

  • Shape C = thread with tip

  • Shape F = Thread without tip

  • Shape R = Thread with rounded tip
Notice

Stainless steel tapping screws are weaker than case-hardening steel tapping screws. This means that these screws cannot form a counter thread in sheet steel. For this reason, they are used in soft materials such as aluminium only.