Welcome to Würth Czech Republic For trade customers only
Countersunk screw with hexagon socket head

For detailed information, other images and documents, please select individual articles from the following table.

Countersunk screw with hexagon socket head

DIN 7991, steel 08.8, zinc-plated, blue passivated (A2K)

See product details

Available in 8 versions
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
Notice

Manufactured in accordance with DIN 7991. DIN 7991 has been withdrawn and replaced by ISO 10642. There is some limited similarity. (Some head heights and head diameters changed | nominal diameter M18, M22, M24) For new designs, it is recommended to use the more common ISO version.



Countersinking angle:


M3 - M20: 90°


M22 and M24: 60°



Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1