Welcome to Würth Czech Republic For trade customers only
Hexagonal bolt with thread up to the head DIN 933, natural polyamide 6.6
Hexagonal bolt with thread up to the head DIN 933, natural polyamide 6.6 - 1
Hexagonal bolt with thread up to the head DIN 933, natural polyamide 6.6 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with thread up to the head DIN 933, natural polyamide 6.6

See product details

Available in 5 versions
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
DIN 933 has been withdrawn and replaced by ISO 4017. There is some similarity (Nominal size extended | Widths across flats for M10, M12, M14 and M22 changed).