Welcome to Würth Czech Republic For trade customers only
Hexagonal nut for pressure container construction DIN 934, A4 stainless steel, plain
Hexagonal nut for pressure container construction DIN 934, A4 stainless steel, plain - 1
Hexagonal nut for pressure container construction DIN 934, A4 stainless steel, plain - 2
Hexagonal nut for pressure container construction DIN 934, A4 stainless steel, plain - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal nut for pressure container construction DIN 934, A4 stainless steel, plain
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
With ADW2 certification

Notice

DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).