Welcome to Würth Czech Republic For trade customers only
Hexagon bolt with shank and fine thread DIN 960, steel, strength class 10.9, zinc-nickel-plated, transparent passivated (P3E)
Hexagon bolt with shank and fine thread DIN 960, steel, strength class 10.9, zinc-nickel-plated, transparent passivated (P3E) - 1
Hexagon bolt with shank and fine thread DIN 960, steel, strength class 10.9, zinc-nickel-plated, transparent passivated (P3E) - 2
Hexagon bolt with shank and fine thread DIN 960, steel, strength class 10.9, zinc-nickel-plated, transparent passivated (P3E) - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon bolt with shank and fine thread DIN 960, steel, strength class 10.9, zinc-nickel-plated, transparent passivated (P3E)

See product details

Available in 75 versions
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
Chromium (VI)-free:


Complies with the EU End of Life Vehicles Directive.



Corrosion resistance:


720 h base metal corrosion according to DIN EN ISO 9227-NSS (DIN 50021-SS) - in comparison: 96 h, zinc plated yellow (A2C).

Notice

DIN 960 has been withdrawn and replaced by ISO 8765. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).