Welcome to Würth Czech Republic For trade customers only
Hexagon bolt with shank and fine thread DIN 960, steel 8.8, zinc-plated, blue passivated (A2K)
Hexagon bolt with shank and fine thread DIN 960, steel 8.8, zinc-plated, blue passivated (A2K) - 1
Hexagon bolt with shank and fine thread DIN 960, steel 8.8, zinc-plated, blue passivated (A2K) - 2
Hexagon bolt with shank and fine thread DIN 960, steel 8.8, zinc-plated, blue passivated (A2K) - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon bolt with shank and fine thread DIN 960, steel 8.8, zinc-plated, blue passivated (A2K)

See product details

Available in 9 versions
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
Due to fine thread


  • The lower rise ensures more self-locking power compared to a regular threaded bolt

  • Higher torque

  • High reliability due to the larger diameter of the screw
Notice

DIN 960 has been withdrawn and replaced by ISO 8765. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).