Welcome to Würth Czech Republic For trade customers only
Threaded rod DIN 976-1, polyamide PA 6.6
Threaded rod DIN 976-1, polyamide PA 6.6 - 1
Threaded rod DIN 976-1, polyamide PA 6.6 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Threaded rod DIN 976-1, polyamide PA 6.6

See product details

Available in 4 versions
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
  • Material PA 6.6

  • Tensile strength 65 N/mm2

  • Resistant to mineral oil, petrol and weak alkaline solutions

  • Temperature-resistant from -40°C to +150°C

  • Absorption of water 8–10%