Welcome to Würth Czech Republic For trade customers only
Hexagon nut with clamping piece (all-metal) fine thread
Hexagon nut with clamping piece (all-metal) fine thread - 1
Hexagon nut with clamping piece (all-metal) fine thread - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut with clamping piece (all-metal) fine thread

DIN 980, steel 8, galvanised yellow passivated (A2C)

See product details

Available in 2 versions
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
Notice

DIN 980 has been withdrawn and replaced by ISO 10513. There is some limited similarity (thread M18×2, M18×1.5, M20×2, M22×2, M22×1.5, M27×2, M33×2 and M39×3 removed | Nut height changed | Width across flats changed for M10, M12 and M14 to 16, 18 and 21 mm | Standard thread included in ISO 7042 | Strength class 5 removed | ISO 10513 applies to the strength classes 8, 10, 12).