Welcome to Würth Czech Republic For trade customers only
Hexagon nut with clamping piece (all-metal) fine thread
Hexagon nut with clamping piece (all-metal) fine thread - 1
Hexagon nut with clamping piece (all-metal) fine thread - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut with clamping piece (all-metal) fine thread

DIN 980, zinc-plated steel 8, thick-film passivated (VZD)

See product details

Available in 2 versions
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
Connection elements with zinc-plated chromium(VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium(VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chrome(VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coating distribution
Notice

DIN 980 has been withdrawn and replaced by ISO 7042. There is some limited similarity (thread M3, M4, M7, M18, M22, M27, M33 and M39 removed | Nut height changed | Width across flats changed for M10, M12 and M14 to 16, 18 and 21 mm | Fine thread included in ISO 10513 | ISO 7042 applies to the strength classes 5, 8, 10, 12).