Welcome to Würth Czech Republic For trade customers only
Damping mat

For detailed information, other images and documents, please select individual articles from the following table.

Damping mat

To prevent an increased surface pressure on the roof panels

See product details

Available in 2 versions
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
  • Effective reduction of surface pressure on the roof covering due to special material composition

  • The damping mat reduces selective loading and contributes to even load distribution

  • Versatile and ideal for different roof types

  • The wedge-shaped damping mat is used to compensate for roof slopes when installing Varifix mounting rail feet
Notice

Only suitable for sloping roofs up to 5°.



Not suitable for direct loading without mounting rail feet.