Welcome to Würth Czech Republic For trade customers only
Terrace construction clamp
Terrace construction clamp - 1
Terrace construction clamp - 2
Terrace construction clamp - 3
Terrace construction clamp - 4
Terrace construction clamp - 5
Terrace construction clamp - 6
Terrace construction clamp - 7
Terrace construction clamp - 8

For detailed information, other images and documents, please select individual articles from the following table.

Terrace construction clamp

Special one-handed clamp for terrace construction

See product details

Available in 1 version
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
  • Suitable for quickly and accurately aligning decking boards

  • Can also be used for clamping and spreading workpieces

  • One-handed operation for opening, spreading and clamping

  • Ergonomically shaped 2-component handles for comfortable and easy usage

  • Large clamping force for a secure hold of the workpieces

  • Simple and fast conversion of the clamp from clamping to spreading, the front component can be changed at the push of a button

  • Tool-free conversion and installation of the adapter is possible