For detailed information, other images and documents, please select individual articles from the following table.
Dent removal tool Dent Killer
Dent removal tool for bodywork damage
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Enables bodywork dents to be repaired from the outside
Eliminates need for time-consuming removal of interior panelling
Short welding times (approx. 0.3 sec.) and instant cooling only heats sheet metal on the surface
Easy to use
Supplied in plastic case with pin electrode, pin wrench and 1/4" plug connection
Sound level in line with DIN 45635, part 1/04.84-KL2
For dent removal tasks such as:
- Hail damage
- On double-walled bodywork areas
- Long scratches and scuffs
- Major and minor dents
1. Connect Dent Killer to transformer
2. Sheet metal must be stripped
3. Position pin electrode at lowest position and adjust the height stop
4. Weld on the pin electrode by moving the power button until it clicks
5. Pull the sheet metal up and cool immediately by fully pressing power button
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!