Welcome to Würth Czech Republic For trade customers only
Designer shelf support
Designer shelf support - 1
Designer shelf support - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Designer shelf support

Made of die-cast zinc
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
  • High break resistance and high-quality surface

  • Very good support in the cabinet side due to grooved pin with dia. 5 mm

  • Height ratio of central drill hole in cabinet side to bottom edge of the shelf = 1.5 mm

  • Load capacity: 6.5 N/dm² (four supports in accordance with DIN EN 14749)

Specified dimensions not binding. Subject to technical changes!