Welcome to Würth Czech Republic For trade customers only
Designer glass shelf support, oval
Designer glass shelf support, oval - 1
Designer glass shelf support, oval - 2
Designer glass shelf support, oval - 3
Designer glass shelf support, oval - 4

For detailed information, other images and documents, please select individual articles from the following table.

Designer glass shelf support, oval

See product details

Available in 2 versions
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
  • Pin ∅ 3 mm and 5 mm

  • With soft, translucent rubber top

  • Rubber top fits into the glass base, the shelf does not rattle

  • Load capacity: 6.5 N/dm² (4 supports in accordance with DIN EN 14749)


Material: Die-cast zinc, nickel-plated


  • High degree of resistance to breakage

  • High-quality surface

Specified dimensions not binding. Subject to technical changes!