Material: Die-cast zinc, nickel-plated or chrome-plated, with plastic locking screw (PA6) and plastic adapters made from polypropylene (PP)
- High break resistance
- Premium, high-quality surface
Glass shelf secured using supplied locking screw
Clamping range up to 10 mm using adjustment screw
Load capacity: 6.5 N/dm² (four supports in accordance with DIN EN 14749)
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!