Welcome to Würth Czech Republic For trade customers only
VS TAL Side diagonal wall cupboard pull-out For body width 300 mm
VS TAL Side diagonal wall cupboard pull-out For body width 300 mm - 1
VS TAL Side diagonal wall cupboard pull-out For body width 300 mm - 2
VS TAL Side diagonal wall cupboard pull-out For body width 300 mm - 3
VS TAL Side diagonal wall cupboard pull-out For body width 300 mm - 4

For detailed information, other images and documents, please select individual articles from the following table.

VS TAL Side diagonal wall cupboard pull-out For body width 300 mm
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
  • Extendible frame with full ball-bearing extensions with integrated damping and self-closing, mounted on one side

  • Can be used on the left and right

  • For hanging baskets in versions 90°, 45° and 35°

  • Baskets can be individually adjusted in height

  • With tool-free front attachment

  • Simple adjustment of the front through 3D front adjustment

  • Simple assembly – no measurement is necessary when installing in the body owing to supplied installation template.

Specified dimensions not binding. Subject to technical changes!