Welcome to Würth Czech Republic For trade customers only
VS TAL Side diagonal wall cupboard pull-out
VS TAL Side diagonal wall cupboard pull-out - 1
VS TAL Side diagonal wall cupboard pull-out - 2
VS TAL Side diagonal wall cupboard pull-out - 3
VS TAL Side diagonal wall cupboard pull-out - 4

For detailed information, other images and documents, please select individual articles from the following table.

VS TAL Side diagonal wall cupboard pull-out

For cabinet width 300 mm
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
  • Extendible frame with full ball-bearing full-extension slides with integrated damping and self-retracting mechanism, mounted on one side

  • Can be used on the left and right sides

  • For hanging baskets in versions 90°, 45° and 35°

  • The heights of the baskets can be adjusted individually

  • With tool-free front connection

  • Easy adjustment of the front due to 3D front adjustment

  • Easy installation: no measuring required for installation in the cabinet using the installation template supplied

Specified dimensions not binding. Subject to technical changes!