For detailed information, other images and documents, please select individual articles from the following table.
VS TAL Side diagonal wall cupboard pull-out For body width 300 mm
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- Extendible frame with full ball-bearing extensions with integrated damping and self-closing, mounted on one side
- Can be used on the left and right
- For hanging baskets in versions 90°, 45° and 35°
- Baskets can be individually adjusted in height
- With tool-free front attachment
- Simple adjustment of the front through 3D front adjustment
- Simple assembly – no measurement is necessary when installing in the body owing to supplied installation template.
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!