For detailed information, other images and documents, please select individual articles from the following table.
Diamond core drilling technology set DS 300 Comfort
Diamond core drill for stand-guided wet drilling in concrete, reinforced concrete and masonry. Complete set comprising drill, carriage and drilling stand
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Core drill DS 300
- Rugged motor housing with user-friendly stainless steel guard and carry bar
Drill is well protected and easy to transport
- Powerful motor with 3-speed gear and optical LED load display
Fast drilling progress; speed and feed pressure can be perfectly adapted to the hole diameter
- Electronic motor overload protection (EMPS)
If the drill becomes overloaded, the motor speed is electronically reduced six times to warn the operator. After the sixth overload, the drill automatically cuts out to protect the motor. Unlike with a thermal protection function, however, the drill can be switched on again immediately.
- The machine spindle has a combined tool chuck with 1/2 inch female thread and 1 1/4 inch male thread (in conjunction with adapter art. no. 5462 000 002)
Standard thread for small and large drill bit diameters
- Hose piece with water flow indicator included in scope of delivery
Permanent visual monitoring of the water supply for wet drilling
- Integrated PRCD-S safety switch
Additional safety for wet drilling, no additional leakage current box required
Drilling stand DS Comfort
- Engraved drilling depth and angle display, and drill centre point display made from stainless steel
All displays are resistant to moisture and dirt
- Column with swan neck guide
Firm hold and precise guidance of the drill carriage
- Knurled adjusting screws with additional hexagon head
Operation by hand or with drill spindle or tool
- Drill spindle with quick-change connection, can be mounted on either side of the carriage, with integrated key for the knurled adjusting screws
Equally suitable for right and left-handed people. Drill spindle or tool is always to hand
Ideal for the following trades: ventilation engineers, building services, plumbing, heating engineers, kitchen fitters and other building trades
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!