Welcome to Würth Czech Republic For trade customers only
Long-life & Speed diamond cup wheel for hard material
Long-life & Speed diamond cup wheel for hard material - 1
Long-life & Speed diamond cup wheel for hard material - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Long-life & Speed diamond cup wheel for hard material

Highly versatile, premium cup wheel with extremely high removal rate and a very long service life. For an excellent surface finish, due to the innovative "Duo Bond" shaft segment.

See product details

Available in 2 versions
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
Markedly faster, more efficient work


Special shaft segment ("Duo Bond") with double function: finishing and removal.



Optimal dust extraction


Thanks to combination of special carrier with very large openings and shaft segment.



One for all


Grinds nearly all concrete and stone materials