For detailed information, other images and documents, please select individual articles from the following table.
Universal Basic segmented diamond cutting disc
Very good and versatile standard disc with driver hole for use on construction sites with varying materials.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Extended service life in comparison to many other standard discs
15 mm high segments
Optimal dust removal, cooling and cutting behaviour
The segments provide better heat and dust removal and a faster cut than conventional segments. Special cooling openings pointing in the running direction provide additional cooling and a permanent indication of the running direction.
- Diamond cutting discs become blunt at excessively high rotation speeds and wear too rapidly at insufficient circumferential speeds
- If ease of cutting is lost (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts
- Separate larger workpiece cross-sections into several sections (swing cut)
- Work without applying pressure — the weight of the machine is sufficient. Increased pressure causes increased wear.
- Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs — risk of injury!
- Despite the level of safety offered by the tool, always wear safety glasses and clothing while working
- Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions
- The direction arrow on the disc must match the machine's direction of rotation
- Must not be used for lateral grinding
- Use the appropriate protective hood
- Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
- If grinding tools are clamped wrongly or used incorrectly or are damaged, they represent a danger and may cause serious injury
- Universal range of applications: particularly suitable for concrete, reinforced concrete, concrete pipes, granite, brick, masonry, abrasive concrete products, natural stone, sand-lime brick
- Use with hand saws, table saws and joint cutters
- For wet and dry cutting
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!