Universal diamond cutting disc Power Cut H13 Silent
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
- 13 mm high, die-forged segments with high proportion of diamond
- Close, trapezoidal toothing for clean-cut edges
- Ground and balanced blade core for optimum smoothness
- Specially drilled blade core facilitates rapid cooling
- Laser welding guarantees optimised safety
- Close toothing for outstanding cutting performance
Notice
- Driving hole located on the cutting disc from ∅ 300 mm (position standardised on the disc).
- Manufactured in accordance with EN13236to guarantee highest safety during use.
Application area
Ideally suited to hard materials.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!