Welcome to Würth Czech Republic For trade customers only
Diamond cutting disc, curved cut
Diamond cutting disc, curved cut - 1
Diamond cutting disc, curved cut - 2

For detailed information, other images and documents, please select individual articles from the following table.

Diamond cutting disc, curved cut

Diamond cutting disc with curved carrier for curved cuts
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
  • Special T-segment to protect the carrier

  • Optimised binding matrix for clean and fast cutting

  • Ideal for machining granite, natural and artificial stone
Notice
  • Diamond cutting discs become dull at excessively high speeds and wear too rapidly at insufficient circumferential speeds

  • If the ease of cutting decreases (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts or using an appropriate whetstone

  • Separate larger workpiece cross-sections in several sections (swing cut)

  • Work without pressure — the weight of the machine is sufficient. Increased pressure causes increased wear.

  • Although the tool is safe, always wear safety goggles and clothing while working

  • Observe the information on the label (max. speed), restrictions of use and safety instructions

  • The direction arrow on the disc must match the machine's direction of rotation

  • Must not be used for lateral grinding

  • Use the appropriate protective hood

  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)

  • If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury