Welcome to Würth Czech Republic For trade customers only
Digital spirit level
Digital spirit level - 1
Digital spirit level - 2
Digital spirit level - 3
Digital spirit level - 4

For detailed information, other images and documents, please select individual articles from the following table.

Digital spirit level

Spirit level protected against water and dust with low-torsion light metal profile, two digital displays and three vials
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
Fast and accurate measurements


  • Two large, clear and illuminated displays - one on the front and one on the top milled measuring surface - enable quick reading of the measured value

  • Acoustic tilt guide, which can be switched off, emits a continuous tone at 0° in the horizontal and vertical plane for alignment without looking

  • Two vertical vials prevent awkward twisting to read the level

  • Extremely easy-to-read vial blocks made from acrylic glass with inlaid, corrosion-proof reading rings

  • Highly precise even in fluctuating temperatures

  • Two milled measuring surfaces ensure a very high level of accuracy even for overhead measurements

  • Easily removable end caps for a flush transition to the measuring surfaces


Robust and practical


  • Fluorescent vial liquid is highly UV-resistant to prevent discolouration

  • Very smooth surface with red electrostatic powder coating for easy cleaning

  • Shock-absorbing end caps

  • Two handles made from 2-component plastic for convenient handling and a firm, secure grip

  • IP65 degree of protection protects against dust and water, even in tough working conditions

  • Two batteries (included in the scope of delivery) ensure a long runtime