Welcome to Würth Czech Republic For trade customers only
METAL DISASSEMBLY TOOL SET/SHORT FOR RAUFOSS ABC COUPLINGS
METAL DISASSEMBLY TOOL SET/SHORT FOR RAUFOSS ABC COUPLINGS - 1
METAL DISASSEMBLY TOOL SET/SHORT FOR RAUFOSS ABC COUPLINGS - 2
METAL DISASSEMBLY TOOL SET/SHORT FOR RAUFOSS ABC COUPLINGS - 3

For detailed information, other images and documents, please select individual articles from the following table.

METAL DISASSEMBLY TOOL SET/SHORT FOR RAUFOSS ABC COUPLINGS

Robust aluminium/stainless steel disassembly set for Raufoss ABC couplings.
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
  • Consists of seven separate disassembly tools

  • For plastic compressed-air pipes with an external diameter of 6 mm, 8 mm, 10 mm, 12 mm, 14 mm, 15 mm or 16 mm.

  • More robust than the plastic disassembly tools
Notice

Max. service life of the plug-in connectors are 5 assemblies and disassemblies. After this, the plug-in connectors will need to be replaced.