For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Made from high-strength polyester
- Gentle to surfaces
- Low tare weight
Extremely flexible sling
- For loads of all kinds
- Various sling configurations are possible
- Considerably lower risk of injury compared with conventional slings
High load-bearing capacity
Disposable lifting straps may only be used once and must be disposed of at the end of the transport chain!
- Disposable lifting straps can be used in a temperature range between –40 °C and +100 °C
- Due to their low tare weight and high flexibility, disposable lifting straps have the best handling properties, which means they are used both in factory and on construction sites
- Also suitable for fixing freshly planted trees
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!