Made from high-strength polyester
- Gentle to surfaces
- Low tare weight
Extremely flexible sling
- For loads of all kinds
- Various sling configurations are possible
- Considerably lower risk of injury compared with conventional slings
High load-bearing capacity
Disposable lifting straps may only be used once and must be disposed of at the end of the transport chain!
- Disposable lifting straps can be used in a temperature range between –40 °C and +100 °C
- Due to their low tare weight and high flexibility, disposable lifting straps have the best handling properties, which means they are used both in factory and on construction sites
- Also suitable for fixing freshly planted trees
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!