Welcome to Würth Czech Republic For trade customers only
Dividing strip
Dividing strip - 1
Dividing strip - 2

For detailed information, other images and documents, please select individual articles from the following table.

Dividing strip

Closed-cell, white PE foam with one-sided 12 mm adhesive strip for dry walling and plastering. Can be used for connections in the roof area and for joints in blinds and shades. Prevents cold bridges and capillary effects.
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
  • Insulation and sealing material for facing joints

  • Prevents tension and cracks with plaster connections in conjunction with suspended ceilings and partition walls

  • Reliable sealing against capillary effects

  • Prevents cold bridges

  • The protruding part of the tape can be easily and cleanly cut off at the edge of the plaster or the gypsum plasterboard
Notice

The surface must be dry and free from dust, grease and oil. Please ensure sufficient contact pressure.


Use a primer on absorbent surfaces.

Application area

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.