The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Door closer UTS 750 with slide rail
Concealed mounting in door leaf
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Hydraulic top door closer with controlled closing sequence.
Aluminium body and aluminium guide rail
Asymmetrical gearing with sharply declining opening torque
Precise controlling of the closing speed and end stop via a hexagon socket screw from above
- Can be adjusted to local circumstances
- Closing speed infinitely adjustable via valve
The use of a mechanical lock, spring clamp, opening limiter or lintel casing bracket is not permitted for fire and smoke protection doors.
Classification key: 4 | 8 | 1-4 | 1 | 1 | 4
Application class: 4
Permanent operation: 8
Door closer size: 1 - 4
Suitable for use on fire/smoke protection doors: 1
Safety: 1
Corrosion resistance: 4
Specified dimensions not binding. Subject to technical changes
Internal, smoke and fire safety doors produced from wood, aluminium profile frame or steel/sheet steel doors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!