The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Closing sequence selector
With GTS 690 sliding rail door closer and electromagnetic hold-open device in both the active and passive leaf, with integrated smoke detector
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- The closing sequence selector ensures that the closing sequence of the passive and active leaf occurs in a given order. In other words, the active leaf always closes after the passive leaf.
- When opening the active and passive leaves, two magnets in the slide rail ensure that both doors remain open.
- A smoke detector will ensure that the door closes in the event of a fire.
- Locking of both leaves or only the active leaf.
Delivery time: approx. 10 working days
Classification key: 3/4 | 8 | 2–5 / 5–6 | 1 | 1 | 4
Utility class: 3/4
Continuous operation: 8
Door closer size: 2–5 / 5–6
Suitable for use on fire/smoke protection doors: 1
Safety: 1
Corrosion resistance: 4
The dimensions given are not binding. Subject to technical changes
For double-leaf smoke-tight and fire-resistant doors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!