Welcome to Würth Czech Republic For trade customers only
Door closer STS 340 with lock arm
Door closer STS 340 with lock arm - 1
Door closer STS 340 with lock arm - 2
Door closer STS 340 with lock arm - 3
Door closer STS 340 with lock arm - 4
Door closer STS 340 with lock arm - 5
Door closer STS 340 with lock arm - 6

For detailed information, other images and documents, please select individual articles from the following table.

Door closer STS 340 with lock arm

Keeps the door safely open in the set position

See product details

Available in 3 versions
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
  • Hydraulic top door closer with controlled closing sequence

  • Additional protection as cover can only be removed with tool

  • Precise controlling of the closing speed and end stop via a hexagon socket screw from the side

  • Can be adapted to local circumstances
Notice

The closing force can be changed by changing the installation position.


This means the versatile door closer can be used on doors of different weights and sizes.



If door closers are mounted in damp rooms, unprotected outdoor installations or for use in environments with aggressive, corrosive air content, special versions or protective measures are required.


The use of a locking device is not permitted for fire and smoke protection doors.

Application area
Hinge side normal assembly DIN L (DIN R mirror-image)
Non-hinge side head assembly DIN R (DIN L mirror-image)

Specified dimensions not binding. Subject to technical changes