The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Door closers UTS 420 (EN 2-4) with slide rails and stop
Concealed mounting in door leaf
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Hydraulic top door closer with controlled closing sequence.
Aluminium body, guide rail and sliding rail.
Asymmetrical gearing with sharply declining opening torque
Precise control of the closing speed, closing force and end stop via a hexagon socket screw from above
- Can be adjusted to local circumstances
- Closing speed infinitely adjustable via valve
Classification key: 3 | 8 | 2-4 | 0 | 1 | 3
Category of use: 3
Long-term functionality: 8
Door closer size: 2-4
Fire resistance: 0
Safety: 1
Corrosion resistance: 3
Dimensions subject to change. Subject to technical changes!
Wood, aluminium profile frame or steel/steel plate doors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!