Material: Stainless steel (1.4301)
The fitting complies with DIN EN 1906, class 3
Door handle pivot-mounted with return spring on plastic base rosette, can be used on right/left
Ensures that the handle returns to the horizontal position after being pressed
Maintenance-free, self-lubricating, plastic handle guide
End-to-end mounting with support cams
Best possible hold for the rosette
For door thicknesses from 38 mm to 42 mm
Can be used for all common interior doors
Can be used in private living areas and public areas, e.g. interior, bathroom and apartment entrance doors and office doors
Bathroom/WC version with red-white indicator
Shows the person entering the room if the bathroom/WC is free or occupied
Specified dimensions not binding. Subject to technical changes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!