Material: Stainless steel (1.4301)
Door handle pivot-mounted with return spring on plastic base rosette, can be used on right/left
Ensures that the handle returns to the horizontal position after being pressed
Maintenance-free, self-lubricating, plastic handle guide
End-to-end mounting with support cams
- Best possible hold for the rosette
Bathroom/WC version with red-white indicator
Shows the person entering the room if the bathroom/WC is free or occupied
Included in delivery: Installation instructions and installation accessories handle square/spindle ■ 8 mm, gal., Allen wrench 3 mm, setscrew DIN 914 M6 x 8 mm A2, special sleeve nut M5, galv., countersunk screws with cross recess in accordance with DIN 965 M5 x 30 mm, gal., are provided
The fitting complies with DIN EN 1906, class 3
Specified dimensions not binding. Subject to technical changes!
For door thicknesses from 38 mm to 42 mm
Can be used for all common interior doors
For interior, bathroom, apartment entrance doors and building doors
Enables entire apartments and buildings to be kitted out
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!