For detailed information, other images and documents, please select individual articles from the following table.
Door handle ZD 25
Demo door handle DIN R, with BB perforation
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Material: Die-cast zinc
Spring-mounted handle on rosette
Ensures that the handle returns to the horizontal position after being pressed
End-to-end mounting
Best possible hold for the rosette
Winding a soft adhesive tape around the screwdriver prevents damage to the handle surface during assembly.
Specified dimensions not binding. Subject to technical changes!
For door thicknesses from 38 mm to 42 mm
Can be used for all common interior doors
For interior, bathroom and apartment entrance doors
Enables entire apartments to be kitted out
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!