The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
VLB 60 3D IHV door hinge
Concealed door hinge for flush-closing doors up to 100 kg with integrated height adjustment for easy raising or lowering of the door
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- Convenient operation and precise adjustment of the hinges
- The hinges are cut into the block/blind frame/wooden wrap-around frame/steel frame and the door and are not visible when the door is closed
- Can be adjusted in three directions without removing the door leaf
- Maintenance-free
To install the hinges, milling jigs, a milling cutter with dia. 24 mm (not in product range) and a stop ring with dia. 30 mm (not in product range) are required.
If the hinges are installed on wooden wrap-around frames, separate mounting plates are required.
Dimensions subject to change. Subject to technical changes.
Suitable for flush-closing interior, WC/bathroom, apartment entrance and building doors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!