- Stops the door and protects against damage.
- Spring-loaded buffer stop
- Switchable locking
Fastening materials included.
Specified dimensions not binding. Subject to technical changes!
For internal and external doors.
Can be used for doors up to 120 kg in weight.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!