Welcome to Würth Czech Republic For trade customers only
Door-opening lever set 2 pieces
Door-opening lever set 2 pieces - 1
Door-opening lever set 2 pieces - 2
Door-opening lever set 2 pieces - 3

For detailed information, other images and documents, please select individual articles from the following table.

Door-opening lever set 2 pieces

Used to pry open vehicle doors
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
  • The back of the tool is made of rubber and spherical, which makes it possible to pry open the door with just one hand while positioning an air wedge with the other

  • No damage to the contact surface of the vehicle

  • Made of high-strength polycarbonate plastic

  • Can also be used as a plastic wedge

  • Each 35 mm wide


Scope of delivery:


  • 1 door-opening lever, wedge-shaped

  • 1 door-opening lever, round