Keeps everyday essentials tidy
Simple installation
- No special cabinet design required; door tidy fits any wall cupboard with a door
- Can also be easily mounted in older cabinets
For use in a variety of living spaces
- For smooth doors
- Also suitable for frame doors thanks to adapter
Surface
- Aluminium frame
- Glass-effect plastic shelf elements
Concealed mounts
The attachment points are concealed once the storage elements have been inserted
Various storage elements
- Very versatile with four different storage elements
- Magnetic surfaces with four magnets
- Hook rail with hinges
- Tall, narrow shelves
- Low, wide shelves
Flexible design options; shelves click easily and flexibly into the frame
For cabinet widths of 300, 400-450, 500, 600 mm
Can be installed from a cabinet height of just 480 mm
Delivery time approx. 5 working days after receipt of order
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!