Welcome to Würth Czech Republic For trade customers only
AT 42 RD automatic door seal
AT 42 RD automatic door seal - 1
AT 42 RD automatic door seal - 2
AT 42 RD automatic door seal - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

AT 42 RD automatic door seal

Door seal to seal against noise, draughts and smoke

See product details

Available in 6 versions
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
  • Automatic compensation on uneven and highly undulating floors: door to floor distance up to 25 mm

  • The door seal can be shortened by 125 mm on the opposite side of the actuating pin

  • Easy to install with mounting bracket

  • Keep groove positions as far as possible from pivot

  • Low groove depth (30 mm)

  • For wooden frame pressure plate, hammer the centre of the pressure point in the frame or cover

  • For lift adjustment, turn the actuating pin using hexagon socket AF 3

  • Sound insulation values: 42 dB
Notice

The door seal must not jam in the groove. We recommend groove size 30.5 x 13.1 mm.

Specified dimensions not binding. Subject to technical changes!