Welcome to Würth Czech Republic For trade customers only
Twin rails at bottom for GSB 25/50 sliding door fitting
Twin rails at bottom for GSB 25/50 sliding door fitting - 1
Twin rails at bottom for GSB 25/50 sliding door fitting - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Twin rails at bottom for GSB 25/50 sliding door fitting

See product details

Available in 2 versions
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
  • Stick-on

  • Material: Aluminium
Art. designationSurfacelengthArt. no. PU
aFrame and lateral end profileStainless steel colours2,500 mm0684 575 4321
Silver-coloured2,500 mm0684 575 4221
bTwin rails at bottomStainless steel colours2,500 mm0684 574 1221
Silver-coloured2,500 mm0684 574 1121
Double lower guide rail for frame profileStainless steel colours2,500 mm0684 573 1621
Silver-coloured2,500 mm0684 573 1521
cTwin guide rails, topStainless steel colours2,500 mm0684 573 1221
Silver-coloured2,500 mm0684 573 1121
dAnti-dust and stop profileTransparent2,500 mm0684 575 4181
eStopperTransparent---0684 575 2001
fRunner railStainless steel colours2,500 mm0684 570 1221
Silver-coloured2,500 mm0684 570 1121
gSlide carriageZinc plated---0684 5711
hEnd capStainless steel colours---0684 572 31
Silver-coloured---0684 572 11
iRotary push cylinder lockStainless steel colours---0684 525 1521
Chrome plated---0684 525 1501
Interchangeable cylinder lock for sliding glass doorsWhite aluminium RAL 9006---0683 525 1531
Replaceable cylinderNickel plated---0683 525 1601
Removal key for cylinder coreNickel plated---0683 525 1651
jStrike plate for lockStainless steel colours---0684 525 1551
Chrome plated---0684 525 1571
kRunner handleStainless steel colours---0684 575 3021
Chrome plated---0684 575 3001
lGlass clamp profile for glass thickness 5 mmTransparent2,500 mm0684 575 1101
Glass clamp profile for glass thickness 6 mmTransparent2,500 mm0684 575 1111
Dust protection profile for glass thickness 6 mmSilver-coloured2,500 mm0684 575 4521
Dust protection profile for glass thickness 8 mmSilver-coloured2,500 mm0684 575 4621
Assembly tool for slide carriage------0684 575 9001

Specified dimensions not binding. Subject to technical changes!