Welcome to Würth Czech Republic For trade customers only
Metric double box-end wrench 12 pieces with POWERDRIV® drive
Metric double box-end wrench 12 pieces with POWERDRIV<SUP>®</SUP> drive - 1
Metric double box-end wrench 12 pieces with POWERDRIV<SUP>®</SUP> drive - 2
Metric double box-end wrench 12 pieces with POWERDRIV<SUP>®</SUP> drive - 3

For detailed information, other images and documents, please select individual articles from the following table.

Metric double box-end wrench 12 pieces with POWERDRIV® drive

Straight design
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
Practical assortment of 12 metric double box-end wrenches


  • Complies with DIN 837/ISO 1085

  • Short shank and slim heads for working in the tightest of spaces

  • Straight box ends with an arc swing of 12°

  • Thin-walled heads, countersunk on both sides


Extremely high quality for a long service life


  • With well-proven chrome-vanadium steel

  • The surfaces are chrome plated for a secure grip even with oily hands

  • The surface provides lasting resistance against rust and ensures a service life far longer than average