Welcome to Würth Czech Republic For trade customers only
Double securing shackle W-GFIXBDK 939
Double securing shackle W-GFIXBDK 939 - 1
Double securing shackle W-GFIXBDK 939 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Double securing shackle W-GFIXBDK 939

Suitable for all Würth DIGA® CS devices

See product details

Available in 2 versions
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
  • Material HD-PE, halogen-free

  • Greater strength due to reinforcing longitudinal ribs

  • More secure hold as the clamps are not pre-punched

  • Less stock holding, as each size can secure two pipe diameters

With application approval ETA-18/0957 in combination with nails according to ETA-21/0702 and ETA-21/0703