Drawer cabinet BASIC 700 S
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Drawer cabinet BASIC 700 S
Sturdy drawer cabinet for storing tools etc.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Robust sheet-steel construction, welded with multiple edging
- Housing enclosed top and bottom
- Cabinet depth: 703 mm
- Body width: 722 mm
- Available in different heights
- Surface protected with 8-mm plastic-coated cover panel
- Central locking system to protect contents from theft
- Aluminium handle strip with labelling strips and transparent cover
- Drawers with over 80% partial extension, mounted on roller bearings
- Built-in safety drawer lock prevents tipping
- Drawer load capacity: 100 kg with evenly distributed load
- Rows of slots for inserting dividers
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!