Welcome to Würth Czech Republic For trade customers only
BSD drill rod anchor

For detailed information, other images and documents, please select individual articles from the following table.

BSD drill rod anchor

Twisting dowel pin with force-pushing UNC thread for steel or aluminium slotted sheet metal connections. High level of corrosion protection due to zinc-flake coating.

See product details

Available in 18 versions
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
  • Direct screwing into 6 mm thick aluminium extrusion profiles without pre-drilling.

  • For aluminium thicknesses over 6 mm and steel connections over 4 mm, pre-drill with a diameter of 6 mm

  • Quick and easy, effort-saving screwing-in thanks to integrated forced feed

  • High load-bearing capacity and high yield moment thanks to hardened steel quality
Proof of Performance

EN 14592

Notice

The general conditions of EN 14592:2008+A1:2012 and EC5 (EN 1995-1-1:2004 + AC:2006 + A1:2008) must be observed and applied.

EN 14592