Welcome to Würth Czech Republic For trade customers only
Drilling stand Comfort
Drilling stand Comfort - 1
Drilling stand Comfort - 2

For detailed information, other images and documents, please select individual articles from the following table.

Drilling stand Comfort

Drilling stand with permanent magnet for quick and easy drilling of drill holes at 90° angles in metal.
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
Absolutely safe working method


Due to the extremely high retention force of the permanent magnet, working with the drilling stand is 100% safe, even if there is a power failure.



Lightweight


Lightweight drilling stand with permanent magnet.



Immediately ready to use


With the pre-mounted star handle, the drilling stand can be used immediately. No lengthy assembly time required.



Compatible with a number of machines


With the clamping neck opening (61.7 mm diameter) and the adapter supplied (Eurobund mount 43 mm diameter), this drilling stand can be combined with many different machines.