For detailed information, other images and documents, please select individual articles from the following table.
Drilling and cutting foam CUT+COOL
Highly active, high-performance cutting foam for all machining work.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- Well-adhering cutting oil foam
- Does not drip from the area to be lubricated, therefore also suitable for overhead work
- Can be washed off with clean water, therefore no degreasing work with cleaners is necessary
- Excellent cooling effect and strong adhesive properties
- Low consumption, can therefore be used as minimum quantity lubricant
- Strong performance thanks to high cutting speeds with low tool wear
Free from sulphur, mineral oil, heavy metals and resin as well as no volatile hydrocarbons. Free from substances that impair wetting of paint.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
High-performance glycol ether-based cutting oil foam.
Enables economical machining with minimal tool wear.
Spray the lubrication point briefly - repeat if necessary. To clean, rinse off product residues with clean water
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!