For detailed information, other images and documents, please select individual articles from the following table.
Drilling screw with mushroom seal WFBS type wood
Steel case-hardened and hot-dip galvanized with EPDM mushroom seal. For the attachment of fiber cement corrugated boards to wooden substructure
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- Steel case-hardened, hot-dip galvanized ≥ 50 µm
- Ø 25 mm EPDM seal and Ø 22 mm pre-fitted stainless steel washer.
- The pressed-on wings drill 8 mm into the fibre cement and prevent the boards from splitting.
- With cutting notch for wood substructures - processing speed 900 rpm and screw-in depth min. 50 mm
Despite the hot-dip zinc plating, you may also wish to use a cover cap, art. no. 059005, to enhance the appearance
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!