Welcome to Würth Czech Republic For trade customers only
Drop-in anchor W-ED/A4
Drop-in anchor W-ED/A4 - 1
Drop-in anchor W-ED/A4 - 2
Drop-in anchor W-ED/A4 - 3
Drop-in anchor W-ED/A4 - 4
Drop-in anchor W-ED/A4 - 5
Drop-in anchor W-ED/A4 - 6

For detailed information, other images and documents, please select individual articles from the following table.

Drop-in anchor W-ED/A4

Female thread anchor with metric thread for economical anchoring in concrete, A4 stainless steel

See product details

Available in 7 versions
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
  • Small drill hole depth

  • High working loads

  • Optical installation control and hand protection during assembly with the marking tool

  • The machine tool facilitates and speeds up installation

  • Immediate load-bearing capacity - no waiting

  • Fixture can easily be removed at any time

  • The attachment can be anchored with a fastening screw or a threaded rod

  • No installation torque required

  • The stop drill bit in combination with the clip-on expander tool facilitates and accelerates installation. The matching drill holes make the installation even more secure
Proof of Performance
  • ETA-02/0044 for individual fixing point, option 7, uncracked concrete

  • ETA-05/0120 for anchors in a redundant non-structural system in non-load-bearing systems, uncracked and cracked concrete, M6-M16

  • Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-05/0120)
Notice

W-ED /S drive-in anchor, see [13.1]

Application area
Suspended ceilings

Drill the hole

Clean the drill hole

Knock in anchor until flush

Anchor with expander tool

Fit component, apply torque

  • ETA-02/0044 for individual fixing point, option 7, uncracked concrete

  • ETA-05/0120 for anchors in a redundant non-structural system in non-load-bearing systems, uncracked and cracked concrete, M6-M16

  • Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-05/0120)